Luxor Wire Tub Utility Cart, Three Shelves

Representative image only.

Luxor Wire Tub Utility Cart, Three Shelves

Luxor | Mfr: LICWT2918| Item: 4760092

Transport and store a variety of items with tub shelves

$710.17CAD / Each

$710.17CAD / Each
Product Description

Key Features

  • Four 3” casters, two with locking brakes, make transporting goods easy
  • Constructed of durable chrome-plated steel
  • Suits a variety of stowing or transporting needs with adjustable height shelves

More About this Item

This heavy-duty lightweight utility cart is designed to suit a variety of transportation needs. The top basket is 5” deep making it great for handling round or odd-shaped items. The bottom two shelves are 1” deep and are adjustable to allow for plenty of storage space. This cart is constructed of chrome-plated steel for long-lasting strength. The 3" swivel casters, two lockable, and a sturdy handle enable easy maneuverability.

Specifications
  • Width (in)30
  • Height (in)30
  • Depth (in)18
  • Width (cm)76.2
  • Height (cm)76.2
  • Depth (cm)45.72
  • Number of Shelves3
  • MaterialChrome-plated steel
  • Caster Size (in)3
  • DescriptionWire Tub Utility Cart, Three Shelves
Reviews
Q&A