Luxor Tub Shelf Utility Cart with Two 2-3/4" Tub Shelves, Gray

Representative image only.

Luxor Tub Shelf Utility Cart with Two 2-3/4" Tub Shelves, Gray

Luxor | Mfr: STC11-G| Item: 4760036

Safety transport heavy loads in deep tub shelves

$360.61CAD / Each

$360.61CAD / Each
Product Description

Key Features

  • Four full-swivel 4” (300-400 lb) or 5" (500 lb) casters, two with locking brakes, make transporting goods easy
  • HDPE shelves and PVC legs never rust, dent, scratch, or stain
  • Holds up to 300 lbs
  • Two 2 ¾” deep tub shelves keep contents contained
  • Shelf clearance of 26” leaves plenty of room for taller items
  • Available in gray
  • Limited Lifetime Warranty

More About this Item

The tub shelf utility carts constructed of durable HDPE, feature deep tub walls to safely transport heavy loads and keep contents contained. The ergonomic push handle molded into the top shelf and the smooth rolling, heavy-duty casters, allow you to easily maneuver the cart over any flooring.

Limited Lifetime Warranty
Specifications
  • Width (in)24
  • Height (in)37.5
  • Depth (in)18
  • Width (cm)60.7
  • Height (cm)95.25
  • Depth (cm)45.72
  • Shelf Height (in)2.75
  • Shelf Height (cm)7
  • Number of Shelves2
  • Shelf Clearance Height (in)26
  • MaterialHDPE shelves, PVC legs
  • Capacity (lbs)300
  • Capacity (kg)136
  • Caster Size (in)4
  • ColorGray
  • DescriptionTub Shelf Utility Cart with Two 2-3/4" Tub Shelves, Gray
  • WarrantyLTD Life Time
Reviews
Q&A