Luxor Tub Shelf Utility Cart, Heavy Duty, with Two 2-1/2" Tub Shelves, Black

Representative image only.

Luxor Tub Shelf Utility Cart, Heavy Duty, with Two 2-1/2" Tub Shelves, Black

Luxor | Mfr: XLC11-B| Item: 4760098

Safety transport heavy loads in deep tub shelves

$422.49CAD / Each

$422.49CAD / Each
Product Description

Key Features

  • Four full-swivel 4” (300-400 lb) or 5" (500 lb) casters, two with locking brakes, make transporting goods easy
  • HDPE shelves and PVC legs never rust, dent, scratch, or stain
  • Holds up to 500 lbs
  • Two 2.5” deep tub shelves keep contents contained
  • Shelf clearance of 22.5” leaves plenty of room for taller items

More About this Item

The tub shelf utility carts constructed of durable HDPE, feature deep tub walls to safely transport heavy loads and keep contents contained. The ergonomic push handle molded into the top shelf and the smooth rolling, heavy-duty casters, allow you to easily maneuver the cart over any flooring.

Specifications
  • Width (in)24.5
  • Height (in)33
  • Depth (in)45.5
  • Width (cm)62.23
  • Height (cm)83.82
  • Depth (cm)115.57
  • Shelf Height (in)2.5
  • Shelf Height (cm)6.35
  • Number of Shelves2
  • Shelf Clearance Height (in)22.5
  • MaterialHDPE shelves, PVC legs
  • Capacity (lbs)500
  • Capacity (kg)226.8
  • Caster Size (in)5
  • ColorBlack
  • DescriptionTub Shelf Utility Cart, Heavy Duty, with Two 2-1/2" Tub Shelves, Black
Reviews
Q&A