Luxor Stackable Storage Bins, Small, Clear; 8/Pk

Representative image only.

Luxor Stackable Storage Bins, Small, Clear; 8/Pk

Luxor | Mfr: MBS-BIN-8S-CL| Item: 4760108

Durable bins neatly stack on top of one another

$214.75CAD / Pkg of 8

$214.75CAD / Pkg of 8
Product Description

Key Features

  • Display standard labels with ticket slots
  • Strong bins hold up to 20 lbs. each
  • Constructed of clear or opaque gray polypropylene
  • Clear bins allow you to see the contents at a glance

More About this Item

These Luxor stackable storage bins allow for items to be nearly organized and out of the way while having a stackable, space-saving design. Polypropylene construction is long lasting and easy to clean. Each bin holds up to 20 lbs. and features handles with a ticket insert for standard labels.

Bins measure 12.25” W x 16.75” D and come in your choice of 3” and 6” depths. Small bins are 3” deep while large bins are 6” deep. Bins are available in clear and opaque gray colors.

Specifications
  • Width (in)12.25
  • Height (in)3
  • Depth (in)16.75
  • Width (cm)31.115
  • Height (cm)7.62
  • Depth (cm)42.545
  • Number of Bins8
  • MaterialPolypropylene
  • Capacity (lbs)20
  • Capacity (kg)9.07
  • ColorClear
  • SizeSmall
  • DescriptionStackable Storage Bins, Small, Clear; 8/Pk
Reviews
Q&A