Luxor Serving Cart, Three Shelves, 300 lb, Black

Representative image only.

Luxor Serving Cart, Three Shelves, 300 lb, Black

Luxor | Mfr: SC13-B| Item: 4760095

Safety transport heavy loads

$518.63CAD / Each

$518.63CAD / Each
Product Description

Key Features

  • Four full-swivel 4” casters make transporting goods easy
  • Durable and lightweight carts are constructed with polypropylene shelves and aluminum legs
  • Dual handles provide maximum control
  • Holds up to 300 lbs

More About this Item

These three shelf serving carts are designed for storage and maneuverability. All shelves include a 1˝ lip on both sides and the back to help control contents. Shelves are spaced 12˝ apart for easy loading and unloading. Shelves are constructed of durable polypropylene plastic to resist scratches, chips, and dents. Durable and lightweight aluminum uprights provide excellent stacking strength.

Choose from 200 lb or 300 lb cart capacities. The 200 lb capacity carts feature 26” W x 16.25” D shelves. The 300 lb capacity carts feature a 29.5” W x 19.25” D top shelf and 33.25” W x 19.25” D middle and bottom shelf.

Specifications
  • Width (in)40.5
  • Height (in)37.25
  • Depth (in)19.75
  • Width (cm)102.87
  • Height (cm)94.615
  • Depth (cm)50.165
  • Shelf Length (in)19.25
  • Shelf Height (in)1
  • Shelf Length (cm)48.895
  • Shelf Height (cm)30.48
  • Number of Shelves3
  • Shelf Clearance Height (in)12
  • MaterialPolypropylene shelves, aluminum legs
  • Capacity (lbs)300
  • Capacity (kg)136
  • Caster Size (in)4
  • ColorBlack
  • DescriptionServing Cart, Three Shelves, 300 lb, Black
Reviews
Q&A