Luxor Multipurpose Utility Cart, Stainless Steel, Three Shelves, 300 lb Capacity

Representative image only.

Luxor Multipurpose Utility Cart, Stainless Steel, Three Shelves, 300 lb Capacity

Luxor | Mfr: L100S3| Item: 4760090

Transport tools and equipment easily and efficiently

$564.31CAD / Each

$564.31CAD / Each
Product Description

Key Features

  • Four 4” casters, two with locking brakes, make transporting goods easy
  • Sturdy stainless steel construction securely supports heavy loads
  • Rounded handle on either side for versatility and easy mobility
  • Holds up to 300 lbs

More About this Item

These multipurpose stainless steel utility carts offer three shelves for holding and moving a variety of items while a retaining lip on each shelf keeps contents secure. Carts are designed with comfortable, rounded handles on either side and four heavy-duty 4" swivel casters, two with locking brakes when you need to keep the cart in place for easy maneuverability.

Specifications
  • Width (in)28.5
  • Height (in)36.5
  • Depth (in)15.75
  • Width (cm)72.39
  • Height (cm)92.71
  • Depth (cm)40
  • Shelf Length (in)14.75
  • Shelf Width (in)27.5
  • Shelf Height (in)1.4
  • Shelf Length (cm)37.465
  • Shelf Width (cm)69.85
  • Shelf Height (cm)3.556
  • Number of Shelves3
  • Shelf Clearance Height (in)8.9
  • MaterialStainless Steel
  • Capacity (lbs)300
  • Capacity (kg)136.078
  • Caster Size (in)4
  • DescriptionMultipurpose Utility Cart, Stainless Steel, Three Shelves, 300 lb Capacity
Reviews
Q&A