Luxor Multipurpose Utility Cart, Stainless Steel, Three Shelves, 200 lb Capacity

Representative image only.

Luxor Multipurpose Utility Cart, Stainless Steel, Three Shelves, 200 lb Capacity

Luxor | Mfr: ST-3| Item: 4760091

Transport tools and equipment easily and efficiently

$620.30CAD / Each

$620.30CAD / Each
Product Description

Key Features

  • Four 4” casters, two with locking brakes, make transporting goods easy
  • Sturdy stainless steel construction securely supports heavy loads
  • Rounded handle on either side for versatility and easy mobility
  • Holds up to 200 lbs

More About this Item

These multipurpose stainless steel utility carts offer three shelves for holding and moving a variety of items while a retaining lip on each shelf keeps contents secure. Carts are designed with comfortable, rounded handles on either side and four heavy-duty 4" swivel casters, two with locking brakes when you need to keep the cart in place for easy maneuverability.

Specifications
  • Width (in)33.5
  • Height (in)37
  • Depth (in)21
  • Width (cm)85.09
  • Height (cm)93.98
  • Depth (cm)53.34
  • Number of Shelves3
  • Shelf Clearance Height (in)10.5
  • Material22-gauge Stainless Steel
  • Capacity (lbs)200
  • Capacity (kg)90.7185
  • Caster Size (in)4
  • DescriptionMultipurpose Utility Cart, Stainless Steel, Three Shelves, 200 lb Capacity
Reviews
Q&A