Luxor MB7240WW Double-Sided Magnetic Whiteboard; 72"W x 40"H

Representative image only.

Luxor MB7240WW Double-Sided Magnetic Whiteboard; 72"W x 40"H

Luxor | Mfr: MB7240WW| Item: 4760053

Resists ghosting, offers optimal erasability

$886.98CAD / Each

$886.98CAD / Each
Product Description

Key Features

  • Double as dry ease and magnetic bulletin board
  • Easily flip reversible board for twice the writing area
  • Magnetic surface allows you to display documents, illustrations, and photos
  • Full-length tray provides plenty of space for markers and erasers
  • Provides 21 square feet of writing space per side
  • Limited Lifetime Warranty

More About this Item

The double-sided magnetic dry-erase whiteboards offer a reusable and multipurpose space to communicate ideas, create visual demonstrations, and post materials. Ideal for use in the lab, the whiteboards feature a smooth painted steel writing surface and durable 1” aluminum frame. Four 2” swivel casters make it easy to move the whiteboard to a desired location and two locking brakes securely hold it in place.

The horizonal model features a writing space of 72” wide by 42” high per side.

Limited Lifetime Warranty
Specifications
  • Width (in)74 1/2
  • Height (in)69
  • Depth (in)23
  • Width (cm)189.2
  • Height (cm)175.3
  • Depth (cm)58.4
  • MaterialPaint steet
  • ColorWhite
  • DescriptionDouble-Sided Magnetic Whiteboard; 72"W x 40"H
  • WarrantyLimited Lifetime
Reviews
Q&A