Luxor LX9128 Mobile Laptop Cart, 36.25" To 45" High 23.25 in W x 36.25 in to 45 in H x 19.75 in D

Representative image only.

Luxor LX9128 Mobile Laptop Cart, 36.25" To 45" High 23.25 in W x 36.25 in to 45 in H x 19.75 in D

Luxor | Mfr: LX9128| Item: 4760020

Improve efficiency and productivity

$450.12CAD / Each

$450.12CAD / Each
Product Description

Key Features

  • High-quality workstations offer a lifetime warranty
  • Two locking casters secure workstations in place
  • Minimal assembly required
  • Limited Lifetime Warranty

More About this Item

Laptop table features a plastic knob on the neck for quick and easy height adjustments—ideal for multiple users. Heavy-duty laminate work surface tilts for ergonomic use while typing. Plastic retainer lip keeps computer on the worksurface. Worksurface is 23 1/4"W x 19 3/4"D (59 x 50 cm). Constructed of heavy-duty black steel frame.

Limited Lifetime Warranty
Specifications
  • Width (in)23.25
  • Width (cm)59.06
  • Number of Shelves1
  • Capacity (lbs)25
  • Capacity (kg)11
  • DescriptionMobile Laptop Cart, 36.25" To 45" High 23.25 in W x 36.25 in to 45 in H x 19.75 in D
  • WarrantyLTD Life Time
Reviews
Q&A