Luxor LX-PNADJ-32RD Round Table, Pneumatic Height-Adjustable; 32"

Representative image only.

Luxor LX-PNADJ-32RD Round Table, Pneumatic Height-Adjustable; 32"

Luxor | Mfr: LX-PNADJ-32RD | Item: 4760049

Adjust the height within seconds

$1,268.59CAD / Each

$1,268.59CAD / Each
Product Description

Includes

four glides and four casters.

Key Features

  • Effortlessly raise the table while seated or standing
  • Designed to withstand a static load of 110 pounds
  • Contoured edges won’t catch on clothing
  • Limited Lifetime Warranty

More About this Item

Ideal for laboratories, offices, or other venues, the multipurpose table features a durable steel base and MDF tabletop coated with polyurethane paint for an easy-to-clean white finish.
This round table has a 32” diameter and includes a choice of leveling glides as well as four casters for mobility. The height can be adjusted from 25.2” to 40” while using the glides or 27.6” to 42.4” with use of the casters. Easily adjust the height pneumatically with the concealed lever.

Limited Lifetime Warranty
Specifications
  • DimensionAdjustable height from 25.2" to 42.4"
  • Width (in)32
  • Width (cm)81.3
  • MaterialMDF top with polyurethane paint and steel base
  • Shipping weight (kg)22.7
  • Shipping weight (lbs)50
  • ColorWhite
  • DescriptionPneumatic-Height Adjustable Round Cafe Table, 32"
  • WarrantyWarranty 15-years parts, lifetime pneumatic
Reviews
Q&A