Luxor LP45LE-B Mobile Presentation Cart, 44.75" High; Three Shelf

Representative image only.

Luxor LP45LE-B Mobile Presentation Cart, 44.75" High; Three Shelf

Luxor | Mfr: LP45LE-B| Item: 4760028

Improve efficiency and productivity

$567.26CAD / Each

$567.26CAD / Each
Product Description

Key Features

  • High-quality workstations offer a lifetime warranty
  • Two locking casters secure workstations in place
  • Minimal assembly required
  • Limited Lifetime Warranty

More About this Item

Presentation cart features an integral safety push handle and legs and shelves will never scratch, dent or rust. Cart includes three outlet electric strip and a built-in cord wrap. A cabling hole in top shelf enables you to safely connect computers and projectors for your presentation. A retaining lip around each shelf secures projectors and equipment in place.

Limited Lifetime Warranty
Specifications
  • Width (in)18.75
  • Width (cm)47.63
  • Number of Shelves4
  • Capacity (lbs)400
  • Capacity (kg)181
  • DescriptionMobile Presentation Cart, 44.75" High; Three Shelf
  • WarrantyLTD Life Time
Reviews
Q&A