Luxor L270 Double-Sided Magnetic Whiteboard; 24"W x 36"H

Representative image only.

Luxor L270 Double-Sided Magnetic Whiteboard; 24"W x 36"H

Luxor | Mfr: L270| Item: 4760059

Resists ghosting, offers optimal erasability

$576.10CAD / Each

$576.10CAD / Each
Product Description

Key Features

  • Double as dry ease and magnetic bulletin board
  • Easily flip reversible board for twice the writing area
  • Magnetic surface allows you to display documents, illustrations, and photos
  • Full-length tray provides plenty of space for markers and erasers
  • Space-saving vertical orientation
  • Limited Lifetime Warranty

More About this Item

The double-sided magnetic dry-erase whiteboards offer a reusable and multipurpose space to communicate ideas, create visual demonstrations, and post materials. Ideal for use in the lab, the whiteboards feature a smooth painted steel writing surface and durable 1” aluminum frame. Four 2” swivel casters make it easy to move the whiteboard to a desired location and two locking brakes securely hold it in place.

The space-saving vertical model features a 24” wide by 36” high whiteboard.

Limited Lifetime Warranty
Specifications
  • Width (in)27
  • Height (in)59
  • Depth (in)21
  • Width (cm)68.6
  • Height (cm)150
  • Depth (cm)53.3
  • MaterialPaint steel
  • ColorWhite
  • DescriptionDouble-Sided Magnetic Whiteboard; 24"W x 36"H
  • WarrantyLimited Lifetime
Reviews
Q&A