Luxor Collapsible Wire Utility Cart, Two Shelves

Representative image only.

Luxor Collapsible Wire Utility Cart, Two Shelves

Luxor | Mfr: WSCC-2| Item: 4760093

Save space with collapsible shelves that easily fold up for storage or transportation

$624.72CAD / Each

$624.72CAD / Each
Product Description

Key Features

  • Four full-swivel 4” casters, two with locking brakes, make transporting goods easy
  • Constructed of heavy-duty steel with an anti-corrosion chrome-plated finish
  • Shelves easily collapse for storage or transportation

More About this Item

This collapsible wire utility cart features a versatile space saving design. Constructed of heavy-duty steel with an anti-corrosion chrome-plated finish, this cart easily maneuvers loads up to 200 lbs. When not in use, it easily folds for storage or transportation. Its open design, with two large wire shelves, increases ventilation and reduces dust while providing plenty of room for storing or transporting a variety of items.

Specifications
  • Width (in)37
  • Height (in)30.5
  • Depth (in)18.25
  • Width (cm)94
  • Height (cm)77.47
  • Depth (cm)46.355
  • Shelf Length (in)15.75
  • Shelf Width (in)29.5
  • Shelf Width (cm)40
  • Number of Shelves2
  • Shelf Clearance Height (in)20.7
  • MaterialSteel with an anti-corrosion chrome-plated finish
  • Capacity (lbs)200
  • Capacity (kg)90.72
  • Caster Size (in)4
  • DescriptionCollapsible Wire Utility Cart, Two Shelves
Reviews
Q&A