Luxor AVJ42 Adjustable Steel AV Utility Cart, Three Shelves, Black; 42" H

Representative image only.

Luxor AVJ42 Adjustable Steel AV Utility Cart, Three Shelves, Black; 42" H

Luxor | Mfr: UCMT1| Item: 4760062

Charge, store, and transport your electronics all-in-one

$792.68CAD / Each

$792.68CAD / Each
Product Description

Includes

Three-outlet, 15 ft UL- and CSA-listed electrical assembly with cord plug snap.

Key Features

  • Constructed of durable black steel
  • Safely store items with built-in key lock
  • Carts feature 4" (10.1 cm) nonmarring casters, two with locking brakes
  • Holds up to 75 lbs evenly distributed
  • Textured mats and raised edges keep items from slipping off
  • Adjustable height from 24” to 42” in 2” increments
  • Cable cut-outs keeps cables organized and easily access
  • Limited Lifetime Warranty

More About this Item

The mobile charging carts are ideal for charging, storing, and transporting tablets and laptops. These carts feature internal cord clips and an external cable-wrap hook for enhanced cable management. The doors allow front and back access, and both doors have key-locks for optimal safety. Model 47600-51 has a 30-tablet capacity, 15 per shelf, and a bottom shelf for additional accessory storage. Rubber-coated dividers are spaced 1” apart for protection and organization of your tablets. Model 47600-57 has an 18-tablet capacity, 9 per shelf, with a 4.5” H bottom shelf for additional storage. Rubber dividers are spaced 1.75” apart.
The adjustable-height charging cart (model 47600-63) features a retractable keyboard tray, middle storage shelf, and locking storage cabinet. The top shelf has a nonslip rubber mat and is height adjustable from 24” to 42” in 2” increments. Cable cutouts keep cables organized and easily accessible.

Limited Lifetime Warranty
Specifications
  • Width (in)24
  • Height (in)42
  • Depth (in)18
  • Width (cm)60.7
  • Height (cm)106.68
  • Depth (cm)45.72
  • Shelf Height (in)0.25
  • Shelf Height (cm)0.64
  • Number of Shelves3
  • MaterialSteel shelves and legs
  • Capacity (lbs)75
  • Capacity (kg)34
  • Caster Size (in)4
  • ColorBlack
  • Size24" to 42" adjustable height shelf
  • DescriptionAdjustable Steel AV Utility Cart, Three Shelves, Black; 42" H
  • WarrantyLTD Life Time
Reviews
Q&A