Luxor AV Utility Cart, Three Flat Shelves, Black; 34" H

Representative image only.

Luxor AV Utility Cart, Three Flat Shelves, Black; 34" H

Luxor | Mfr: LP34E-B| Item: 4760099

Transport tools and equipment easily and efficiently

Call For Price

Call For Price
Product Description

Includes

Recessed three-outlet UL-listed electrical assembly, 15-ft cord, and built-in cord wrap.

Key Features

  • Four full-swivel 4” casters, two with locking brakes, make transporting goods easy
  • Sturdy construction securely supports heavy loads
  • Holds up to 300 lbs
  • Three-outlet surge surpressing 15˝ cord and cord management system keep cart clean and organized

More About this Item

These durable multipurpose utility carts will not scratch, dent, rust or stain. The thick flat shelves feature a raised edge and textured surface to keep contents from sliding during use or transport. The ergonomic push handle molded into the top shelf and the smooth rolling casters, allow you to easily maneuver the cart over any flooring.

Specifications
  • Width (in)24
  • Height (in)34
  • Depth (in)18
  • Width (cm)60.7
  • Height (cm)86.36
  • Depth (cm)45.72
  • Shelf Height (in)0.25
  • Shelf Height (cm)0.64
  • Number of Shelves3
  • MaterialRecycled Molded Plastic
  • Capacity (lbs)300
  • Capacity (kg)136
  • Caster Size (in)4
  • ColorBlack
  • DescriptionAV Utility Cart, Three Flat Shelves, Black; 34" H
Reviews
Q&A