Luxor AV Utility Cart, Tall, Two Tuffy Flat Shelves, Black; 24.5" H

Representative image only.

Luxor AV Utility Cart, Tall, Two Tuffy Flat Shelves, Black; 24.5" H

Luxor | Mfr: WT26E| Item: 4760046

Transport tools and equipment easily and efficiently

$364.30CAD / Each

$364.30CAD / Each
Product Description

Includes

Recessed three-outlet UL-listed electrical assembly.

Key Features

  • Four full-swivel 4” casters, two with locking brakes, make transporting goods easy
  • Sturdy construction securely supports heavy loads
  • Holds up to 200 lbs
  • Two 1½” thick flat shelves with ¼” raised edges keep items from slipping off
  • Shelf clearance of 16.5" leaves plenty of room for taller items
  • Available in black
  • Limited Lifetime Warranty

More About this Item

These durable multipurpose utility carts will not scratch, dent, rust or stain. The thick flat shelves feature a raised edge and textured surface to keep contents from sliding during use or transport. The ergonomic push handle molded into the top shelf and the smooth rolling casters, allow you to easily maneuver the cart over any flooring.

Limited Lifetime Warranty
Specifications
  • Width (in)24
  • Height (in)24.5
  • Depth (in)18
  • Width (cm)60.7
  • Height (cm)62.23
  • Depth (cm)45.72
  • Shelf Height (in)0.25
  • Shelf Height (cm)0.64
  • Number of Shelves2
  • Shelf Clearance Height (in)16.5
  • MaterialThermoplastic Resin
  • Capacity (lbs)200
  • Capacity (kg)91
  • Caster Size (in)4
  • ColorBlack
  • DescriptionAV Utility Cart, Tall, Two Tuffy Flat Shelves, Black; 24.5" H
  • WarrantyLTD Life Time
Reviews
Q&A