Lovibond TB350 IR Infrared Light Turbidimeter Kit

Representative image only.

Lovibond TB350 IR Infrared Light Turbidimeter Kit

Lovibond | Mfr: 194300| Item: 9959986

Laboratory accuracy in a portable meter with the light-absorbing trap (BLAC®), which eliminates stray light and provides extremely accurate results down to 0.01 NTU

$3,269.45CAD / Each

$3,269.45CAD / Each

Buy It Together

Current Item

Lovibond TB350 IR Infrared Light Turbidimeter Kit
Lovibond TB350 IR Infrared Light Turbidimeter Kit
9959986

$3,269.45CAD / Each
+
Lovibond TB350 Power Supply Set
9959991

$196.84CAD / Each
=
Total Price 3466.29 ADD 2 ITEMS TO CART
Product Description

Includes

All units are supplied ready-to-use with sample cells, silicone oil and calibration.

Key Features

  • Reads up to 4000 NTU without the need for dilutions
  • Fast Settling Mode increases accuracy of readings with large or heavy particles
  • Superior data management - easily save and recall measurement data sets
  • Touchscreen interface for ease of operation

More About this Item

The Lovibond® TB Series of turbidimeters offers simplistic operation combined with intelligent instrument engineering to provide an unparalleled level of accuracy in turbidity measurement.

Ideal for field and environmental testing, the TB350 turbidimeter delivers the most reliable measurements for low range to high range samples without sacrificing accuracy. Featuring the patent-pending Multipath 90° BLAC® sensor technology, the optical system is engineered with dual detectors to deliver a ratio reading which mitigates common measurement stability issues. The detection angle responds most consistently to a wide range of particle sizes and shapes in any given sample. The new BLAC technology stands for: Backscattered Light Absorbing Cavity. The light-absorbing trap eliminates stray light and provides extremely accurate results for low turbidity down to 0.01 NTU.

The intuitive touchscreen interface makes it easy to perform procedures and interpret results. With function applications, you can navigate between settings and perform them efficiently. This user interface helps eliminate common frustrations and prevents errors.

The data logging capabilities allow you to record the testing location, operator’s identification, time, and date along with the measurement. Stored data can be transferred to a computer via USB.

Available in Infrared (IR) or White Light (WL) LED light sources.

Conformite Europeenne
Specifications
  • Meter TypeTurbidity
  • Display typeFull-color touchscreen
  • CalibrationFull-range calibration from 0 - 4000 NTU
  • Min Turbidity0.01 NTU (FNU)
  • Max Turbidity4000 NTU (FNU)
  • Turbidity Accuracy± 1.8 % of reading + straylight
  • InterfaceUSB-A, USB-C
  • Memory Size250 measurements, all calibrations, verifications and factory-restore actions
  • Power (VAC)90 to 240
  • Battery4 AA (included)
  • Width (in)3 17/64
  • Length (in)6 1/10
  • Height (in)8 55/64
  • Number of Positions1
  • DescriptionInfrared Light Turbidimeter Kit
Reviews
Q&A