LMI DP5000-1A-0 DP5000 Wall-Mount On/Off (Limit) pH Controller; 115 VAC

Representative image only.

LMI DP5000-1A-0 DP5000 Wall-Mount On/Off (Limit) pH Controller; 115 VAC

LMI | Mfr: DP5000-1A-0| Item: 5730000

Pre-wired electrical plugs permit easy connections

$4,593.22CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,593.22CAD / Each

Buy It Together

Current Item

LMI DP5000-1A-0 DP5000 Wall-Mount On/Off (Limit) pH Controller; 115 VAC
LMI DP5000-1A-0 DP5000 Wall-Mount On/Off (Limit) pH Controller; 115 VAC
5730000

$4,593.22CAD / Each
+ =
Total Price 4866.90 ADD 2 ITEMS TO CART
Product Description

Includes

two 1-ft (0.3-m) output cords, 6-ft (1.8-m) cord with plug.

Key Features

  • Pulse-output modules feature three point proportinal control
  • Use with Flow and level switches
  • 2 year warranty

More About this Item

Controllers with pulse output are compatible with 74501-, 07100-, and 74500-series pumps--no need for a separate timer to "translate" pulse signal.

Two year warranty
Specifications
  • Control TypeOn/Off
  • Display TypeLCD
  • Housing MaterialNEMA 4X
  • Min pH (pH)2
  • Max pH (pH)14
  • pH Resolution0.01
  • pH Accuracy±0.02 pH unit
  • Min Temperature (° C)0
  • Max Temperature (° C)70
  • Min Temperature (° F)32
  • Max Temperature (° F)158
  • Temperature Resolution0.1°
  • Temperature Accuracy±0.5°C
  • Temperature CompensationAutomatic
  • Password ProtectionYes
  • Dead Band0.0 to 14.0 pH units
  • Output Current4-20mA
  • Output Relay3 SPDT relays
  • Relay DelayProgrammable 0 to 2000 seconds
  • Power (VAC)115
  • Power (Hz)60
  • Width (cm)17.78
  • Height (cm)25.24
  • Width (in)7
  • Height (in)9 15/16
  • Depth (in)4 5/16
  • DescriptionDP5000 Wall-Mount On/Off (Limit) pH Controller; 115 VAC
  • Warranty2 year
Reviews
Q&A