Lightnin MS1P111041219 S-Series Sanitary Mixer, 1450 rpm/48"/A; 190/380 VAC, 50 Hz

Representative image only.

Lightnin MS1P111041219 S-Series Sanitary Mixer, 1450 rpm/48"/A; 190/380 VAC, 50 Hz

Lightnin | Mfr: MS1P111041219| Item: 5032362

NEW from Lightnin® — the industry leader in mixers — quality you can count on!

$8,302.55CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,302.55CAD / Each

Buy It Together

Current Item

Lightnin MS1P111041219 S-Series Sanitary Mixer, 1450 rpm/48"/A; 190/380 VAC, 50 Hz
Lightnin MS1P111041219 S-Series Sanitary Mixer, 1450 rpm/48"/A; 190/380 VAC, 50 Hz
5032362

$8,302.55CAD / Each
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
=
Total Price 8610.12 ADD 2 ITEMS TO CART
Product Description

Key Features

  • All stainless-steel construction for food, pharmaceutical, and cleanroom applications
  • 1 year warranty

More About this Item

These mixers provide a truly global-designed, cost-effective mixer that meets all your cleanroom, food processing, or pharmaceutical specifications. CE area classification is certified for “Safe Areas”. Note: 3-A sanitary certification for the food industry is available—call our Application Specialists for details.

Use these fully standardized sanitary mixers almost anywhere. Mixers include a 304 stainless steel (SS) housing, 304 SS clamp mount, and 316L (low carbon) SS shafts and impellers. A 20-degree offset is built right into the clamp for proper positioning in nonbaffled tanks to prevent swirling.

Use the Sanitary Mixer Sizing Guide to select the appropriate mixer for your application. The shaft length and impeller(s) have been pre-sized according to the Sizing Guide parameters to give you trouble-free processing for years to come. For shallow or shorter tanks, mixer shafts can be cut to suit tank depth. All mixer shafts come with a machined reverse taper flat on the mixer shaft, a safety feature, allowing positive set-screw attachment into the stainless steel drive quill.

The global, 304 SS motor comes standard with an IP55 washdown rating and is CE compliant. It is easy to turn your Nettco Sanitary mixer into a variable-speed mixer by adding a variable-frequency inverter (see below). The motor has an inverter duty (VFD) rating, allowing it to be wired into a VFD speed control. Variable-speed option allows for low-level mixing—eliminates splashing and fluid aeration; important for most applications while the tank fills up/drains down.

Choose a direct-drive model with highshear, A-100 marine-style impeller for small batches or high-shear applications like wetting out powders. Direct-drive models come with oversized sealed bearings and heavy-duty motor coupling.

What’s Included:
304 SS, 20-degree offset clamp mount; 316L SS mixer shaft; and 316L SS impeller(s). Direct-drive models have an A-100 marine impeller.

Conformite EuropeenneISO9001 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)1450
  • Max Speed (rpm)1450
  • Mounting TypeC-clamp
  • Motor TypeTEFC
  • Impeller Size (in)4.1
  • Impeller Size (mm)104
  • Shaft Length (in)48
  • Shaft Length (mm)1219.2
  • Power (Hz)50
  • Motor hp1/2
  • DescriptionS-Series Sanitary Mixer, 1450 rpm/48"/A; 190/380 VAC, 50 Hz
  • Warranty1 Year
Reviews
Q&A