Lightnin LabMaster LB2 Digital Laboratory Mixer Kit, Mechanical Seal; 230 VAC, 50/60 Hz

Representative image only.

Lightnin LabMaster LB2 Digital Laboratory Mixer Kit, Mechanical Seal; 230 VAC, 50/60 Hz

Lightnin | Mfr: 873818PSP| Item: 5080024

Take the guesswork out of mixing

$11,647.15CAD / Each

$11,647.15CAD / Each

Buy It Together

Current Item

Lightnin LabMaster LB2 Digital Laboratory Mixer Kit, Mechanical Seal; 230 VAC, 50/60 Hz
Lightnin LabMaster LB2 Digital Laboratory Mixer Kit, Mechanical Seal; 230 VAC, 50/60 Hz
5080024

$11,647.15CAD / Each
+ =
Total Price 12336.70 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

impeller kit (3.4" A310, 3.1" A100, 2" R100, 5" A320), mounting kit (rod, universal clamp, or mechanical seal), 24"L x 3/8" dia shaft, two sets of colored beads, and power cable.

Key Features

  • Digitally controlled motor provides high torque over a wide speed range
  • Constant speed maintained by continuous feedback to the motor
  • Smart logic transmission control automatically adjusts speed to optimize mixing
  • 1 year warranty

More About this Item

These laboratory and industrial mixers feature a maintenance-free high-efficiency brushless DC motor with a controller designed for safety. If torque demand spikes, the controller will automatically reduce the speed or shut off the motor to prevent overload or overheat conditions. Integrated overload protection prevents damage to electronics, motor, and transmission in the event of an overload or overheat situation. Mixer powers up in "pause mode", ramps up to speed to avoid splashing, and remains off after power interruption for added operational safety.


Choose a kit with the mounting option that works best with your application. The rod mount option includes a support rod and attachment hardware, perfect if you already have a clamp and support stand setup. The universal clamp option includes a support rod with hardware and a clamp which is compatible with both support stands and tank lips. The mechanical seal option mounts to a drum or vessel with a 3" or 4" sanitary flange.

Canadian Standards Association1 Year WarrantyETL Listed
Specifications
  • Min Speed--Low Range (rpm)20
  • Max Speed--Low Range (rpm)496
  • Min Speed--High Range (rpm)166
  • Max Speed--High Range (rpm)2500
  • Mounting TypeMechanical Seal
  • Max Torque (in-oz)640
  • Power (VAC)220 to 240
  • Power (Hz)50/60
  • Motor hp1/5
  • DescriptionDigital Laboratory Mixer Kit, Mechanical Seal; 230 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A