Lightnin Labmaster GP2 Digital Laboratory Mixer Kit, Universal Mount; 115/230 VAC, 50/60Hz

Representative image only.

Lightnin Labmaster GP2 Digital Laboratory Mixer Kit, Universal Mount; 115/230 VAC, 50/60Hz

Lightnin | Mfr: 873856PSP| Item: 5080012

A built-in low energy LED light let you easily view the mixing sample

$6,482.92CAD / Each

$6,482.92CAD / Each

Buy It Together

Current Item

Lightnin Labmaster GP2 Digital Laboratory Mixer Kit, Universal Mount; 115/230 VAC, 50/60Hz
Lightnin Labmaster GP2 Digital Laboratory Mixer Kit, Universal Mount; 115/230 VAC, 50/60Hz
5080012

$6,482.92CAD / Each
+ +
Lightnin LabMaster 289828PSP Rod Stand; GP2
5080031

$1,292.16CAD / Each
=
Total Price 8464.63 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

universal mount clamp, 3/8” dia x 24”L (10 x 610 mm), 316 SS shaft with one end turned down to 5/16” (8 mm); two 316 SS A310 impellers [2.5” dia (64 mm) and 3.4” dia (86 mm)]; 316 SS chuck; chuck key; 5”L (127 mm) mounting post; a 6-ft (18.3-m) cord (mixer to power supply); and a 6-ft (18.3-m) cord (power supply to wall) with a grounded US plug.

Key Features

  • Ideal for simple blending, solid suspension, high-viscosity, and gas-liquid applications
  • Integrated digital control and feedback system provide precise control of the mixing process Through-shaft design allows for easy shaft height adjustment
  • Universal mount clamp lets you adjust the mixer in horizontal and vertical planes as well as up and down directions
  • 1 year warranty

More About this Item

Designed for multifunctional open tank applications, these Lightnin GP2 mixers have speeds up to 2000 rpm and 144 in-oz maximum torque. Digital control and feedback system coupled with Lighnin impellers produce consistent results that is critical for validation and scale-up operations.

Through-shaft design accepts 3/8” (10 mm) dia shaft and offers quick shaft length adjustments, resulting in less downtime. Operate mixers in clockwise or counterclockwise direction or in agitate cycle along with a timer that stops the mixer when time is complete. Mixers feature brushless DC motor, automatic overload protection, and overtemperature protection to ensure low maintenance and long service life. Chemical-resistant, IP42-rated, keypad makes cleanup simple.

UL Listed.Canadian Standards AssociationETL Listed1 Year Warranty
Specifications
  • Tubing ID (in)3
  • Min Speed (rpm)40
  • Max Speed (rpm)2000
  • Through-Shaft76.2
  • Chuck3/8" (10 mm)
  • Mounting TypeUniversal Mount
  • Max Torque (in-oz)144
  • Motor TypeBrushless DC, Reversible
  • Display4-digit LED
  • Width (in)3
  • Height (in)9.625
  • Depth (in)5.75
  • Width (mm)76.2
  • Height (mm)244.5
  • Depth (mm)146.1
  • Power (VAC)115/230
  • Power (Hz)50/60
  • Motor hp1/10
  • DescriptionDigital Laboratory Mixer Kit, Universal Mount; 115/230 VAC, 50/60Hz
  • Warranty1 Year
Reviews
Q&A