Lightnin EVIP25MIC48 High-Torque Direct-Drive Mixer, Variable-Speed, Offset Clamp, 115 VAC

Representative image only.

Lightnin EVIP25MIC48 High-Torque Direct-Drive Mixer, Variable-Speed, Offset Clamp, 115 VAC

Lightnin | Mfr: EVIP25MIC48| Item: 5032320

Large selection lets you match mixer capability to your specific application

$5,333.67CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,333.67CAD / Each

Buy It Together

Current Item

Lightnin EVIP25MIC48 High-Torque Direct-Drive Mixer, variable-speed, offset clamp, 115 VAC
Lightnin EVIP25MIC48 High-Torque Direct-Drive Mixer, variable-speed, offset clamp, 115 VAC
5032320

$5,333.67CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
+ =
Total Price 22804.91 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

316 stainless steel (SS) shaft, 316 SS A-310 impeller, and a drive quill with set screw.

316 stainless steel (SS) shaft, 316 SS A-310 impeller, and a drive quill with set screw.

Key Features

  • Mix up to 50 gallons of fluid!
  • These mixers offer more horsepower and torque than the small batch mixers.
  • 1 year warranty

More About this Item

Use these batch mixers in a wide range of applications.

Choose a direct-drive model for small batch mixing or high-shear applications. Mixing shafts may be cut to suit tank depth. Use the sizing guide (available in the Technical Library) to select the appropriate mixer for your application.

Variable-speed, electric mixers feature surge-protected TENV motors with 150% momentary overload capacity, push-button reset, and single-turn potentiometer mounted on top of motor for convenient speec setting. An adjustable trimmer and I/R compensation permit refinement of speed to within ±5%.

The TENV electric mixers operate on 115 VAC, one-phase power and include a 7-ft (3.1 m) cird with three-prong plug.

High-torque mixers are available with 20° offset tank clamps. The offset clamp positions mixer for angular, off-center mounting on unbaffled tank rims.

Canadian Standards AssociationISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)90
  • Max Speed (rpm)1800
  • Mounting TypeC-clamp
  • Max Torque (in-oz)140
  • Motor TypeTENV
  • Impeller Size (in)3.8
  • Impeller Size (mm)96.52
  • Shaft Length (in)48
  • Shaft Length (mm)1219.2
  • Power (Phase)1
  • Power (VAC)115
  • Motor hp1/4
  • DescriptionHigh-Torque Direct-Drive Mixer, variable-speed, offset clamp, 115 VAC
  • Warranty1 Year
Reviews
Q&A