Lightnin EVIP25AIC48 High-Torque Direct-Drive Mixer, Air-Powered, Offset Clamp

Representative image only.

Lightnin EVIP25AIC48 High-Torque Direct-Drive Mixer, Air-Powered, Offset Clamp

Lightnin | Mfr: EVIP25AIC48| Item: 5032310

Large selection lets you match mixer capability to your specific application

$3,860.28CAD / Each

$3,860.28CAD / Each

Buy It Together

Current Item

Lightnin EVIP25AIC48 High-Torque Direct-Drive Mixer, air-powered, offset clamp
Lightnin EVIP25AIC48 High-Torque Direct-Drive Mixer, air-powered, offset clamp
5032310

$3,860.28CAD / Each
+
Air lubricator, 1 to 20 scfm, 1/4" NPT(F)
0704270

$216.59CAD / Each
+ + =
Total Price 21240.54 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

316 stainless steel (SS) shaft, 316 SS A-310 impeller, and a drive quill with set screw.

316 stainless steel (SS) shaft, 316 SS A-310 impeller, and a drive quill with set screw.

Key Features

  • Mix up to 50 gallons of fluid!
  • These mixers offer more horsepower and torque than the small batch mixers.
  • 1 year warranty

More About this Item

Use these batch mixers in a wide range of applications.

Choose a direct-drive model for small batch mixing or high-shear applications. Mixing shafts may be cut to suit tank depth. Use the sizing guide (available in the Technical Library) to select the appropriate mixer for your application.

Air-powered mixers operate with air input into the 3⁄8" (10 mm) NPT(F) inlet port on the needle valve. All air motors require 60 to 75 max psig of air pressure. One-quarter and 1⁄3-hp air motors require an air flow rate of 15 scfm. One-half and 3⁄4-hp air motors require an air flow rate of 30 scfm.

High-torque mixers are available with 20° offset tank clamps. The offset clamp positions mixer for angular, off-center mounting on unbaffled tank rims.

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)20
  • Max Speed (rpm)1800
  • Mounting TypeC-clamp
  • Max Torque (in-oz)140
  • Motor TypeAir-driven
  • Min Air Inlet Pressure (PSI)60
  • Impeller Size (in)3.8
  • Impeller Size (mm)96.52
  • Shaft Length (in)48
  • Shaft Length (mm)1219.2
  • Motor hp1/4
  • DescriptionHigh-Torque Direct-Drive Mixer, air-powered, offset clamp
  • Warranty1 Year
Reviews
Q&A