Lightnin 872496 High-Viscosity Impeller, 3/8" Bore; 5.0" Dia

Representative image only.

Lightnin 872496 High-Viscosity Impeller, 3/8" Bore; 5.0" Dia

Lightnin | Mfr: 872496| Item: 0456063

$1,379.09CAD / Each

$1,379.09CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Laser designed high-viscosity impellers improve blending while reducing power consumption-up to a 50% reduction over traditional 45 degree pitched blade paddles. Increased axial flow lets you locate the impeller farther from your tank bottom and enables use of shorter shafts.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)5
  • Impeller Size (mm)127
  • DescriptionHigh-Viscosity Impeller, 3/8" Bore; 5.0" Dia
  • Warranty1 year
Reviews
Q&A