Lightnin 808999 Axial Flow Impeller w/ Ring Guard, 5/16" Bore; 2.5" Dia

Representative image only.

Lightnin 808999 Axial Flow Impeller w/ Ring Guard, 5/16" Bore; 2.5" Dia

Lightnin | Mfr: 808999| Item: 0456164

$1,569.16CAD / Each

$1,569.16CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

High-efficiency axial flow impeller with ring guard has all the features of "Q" with added ring guard for safety and protection of mixing vessels.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)2.5
  • Impeller Size (mm)63.5
  • DescriptionAxial Flow Impeller w/ Ring Guard, 5/16" Bore; 2.5" Dia
  • Warranty1 year
Reviews
Q&A