Lightnin 800580 316 SS impeller with ring guard, 2" dia x 5/16" bore dia

Representative image only.

Lightnin 800580 316 SS impeller with ring guard, 2" dia x 5/16" bore dia

Lightnin | Mfr: 800580| Item: 0454500

$1,576.53CAD / Each

$1,576.53CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Ring guard impeller protects dip tubes or sensors in your mixing vessel.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Overall Diameter (in)2
  • Overall Diameter (mm)50
  • Bore Diameter (in)0.3125
  • Bore Diameter (mm)8
  • Description316 SS propeller with ring guard, 2" dia x 5/16" bore dia
  • Warranty1 year
Reviews
Q&A