Lightnin 208652PSP Folding Impeller with Integral Shaft; 5/8" Bore, 32"L, 3" Dia

Representative image only.

Lightnin 208652PSP Folding Impeller with Integral Shaft; 5/8" Bore, 32"L, 3" Dia

Lightnin | Mfr: 208652PSP| Item: 0431780

$2,283.75CAD / Each

$2,283.75CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

LIGHTNIN folding impeller with integral shaft for bung-entering mixers. Shaft measures 5/8" dia x 32"L; 1" dia (folded) impeller opens to 3" in diameter when mixing.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)3
  • Impeller Size (mm)76.2
  • Shaft Diameter (in)0.625
  • Shaft Diameter (mm)15.88
  • Shaft Length (in)32
  • Shaft Length (mm)812.8
  • DescriptionFolding Impeller with Integral Shaft; 5/8" Bore, 32"L, 3" Dia
  • Warranty1 year
Reviews
Q&A