Lightnin 208559316 316 SS mixing shaft, 5/8" dia x 36"L

Representative image only.

Lightnin 208559316 316 SS mixing shaft, 5/8" dia x 36"L

Lightnin | Mfr: 208559316| Item: 0431782

$556.94CAD / Each

$556.94CAD / Each

Buy It Together

Current Item

Lightnin 208559316 316 SS mixing shaft, 5/8" dia x 36"L
Lightnin 208559316 316 SS mixing shaft, 5/8" dia x 36"L
0431782

$556.94CAD / Each
+ +
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

$204.06CAD / Pkg of 1
=
Total Price 1372.46 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

04317-82: Shaft for tank-clamp mounting mixers; 316 SS. Measures 5/8" dia x 36"L.
50350-52: Shaft; 316 SS, from LIGHTNIN; 5/8" dia x 48"L.
50350-55: Shaft; 316 SS, from LIGHTNIN; 3/4" dia x 60"L

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Shaft Diameter (in)0.625
  • Shaft Diameter (mm)15.88
  • Shaft Length (in)36
  • Shaft Length (mm)914.4
  • Description316 SS mixing shaft, 5/8" dia x 36"L
  • Warranty1 year
Reviews
Q&A