Legato 210 Dual Infusion/Withdrawal Syringe Pump

Representative image only.

Legato 210 Dual Infusion/Withdrawal Syringe Pump

| Mfr: 788210| Item: 5100508

Better accuracy and flexibility for unparalleled ease of use in the laboratory, now with infusion and withdrawal capability

$8,715.10CAD / Each

$8,715.10CAD / Each
Product Description

Key Features

  • Supports one or two syringes from 0.5 µl to 140 mL with ±0.35% accuracy
  • 4.3" color TFT display with a protective cover and lockable touchpad
  • Operates horizontally or vertically with a compact footprint
  • 1 year warranty

More About this Item

The Legato® 210 Series syringe pump combines advanced functionality with unmatched user convenience, making it ideal for microfluidics, drug discovery research, nanofluidics, polymer research, and more. Engineered for precision, it features advanced micro-stepping technology to minimize flow pulsation, delivering consistent and smooth flow at rates ranging from 3.06 pL/min to 215.8 mL/min.

Its high-resolution touch screen allows for intuitive setup and monitoring, displaying all operating parameters in a single view. With versatile syringe compatibility and robust construction, including a full metal chassis and spill-resistant design, the Legato® 210 ensures durability and reliability in demanding laboratory environments. Connectivity options include RS-485, USB, and RS-232 interfaces, for multi-pump synchronization and enhanced control.

Designed to optimize laboratory workflows, the Legato® 210 Series delivers precise, automated fluid handling for professionals in pharmaceutical, biotech, chemical, and other research-driven fields.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • SeriesLegato 200
  • Max Flow Rate Per Syringe (mL/min)215.8
  • Min Flow Rate Per Syringe (picoL/min)3.06
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.5
  • Input RS232 - 9Pin D-Sub ConnectorRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • Output RS232 - 9Pin D-Sub ConnectorRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • Linear Force (lbs)75
  • Linear Force (kN)34
  • Number of Syringes2
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)190.8
  • Syringe Travel Rate (sec/microstep)27.5
  • Syringe Travel Rate (microsec/microstep)26
  • ReversibleYes
  • Accuracy±0.35%
  • Min Temperature (° F)40
  • Max Temperature (° F)104
  • Min Temperature (° C)4
  • Max Temperature (° C)40
  • Width (in)10
  • Length (in)6.5
  • Height (in)11
  • Width (cm)25.4
  • Length (cm)16.51
  • Height (cm)27.94
  • DescriptionDual Infusion/Withdrawal Syringe Pump
  • Warranty1 year
Reviews
Q&A