Legato 111 Dual Infusion/Withdrawal Programmable Syringe Pump

Representative image only.

Legato 111 Dual Infusion/Withdrawal Programmable Syringe Pump

| Mfr: 788111| Item: 5100504

Revolutionizing precision in infuse/withdraw nanoliter applications with multi-mode operation and dual syringes

$5,377.87CAD / Each

$5,377.87CAD / Each
Product Description

Key Features

  • Infusion, withdrawal, and programmable multi-step capabilities
  • Holds one or two syringes from 0.5 µl to 10 mL
  • High-resolution color touch screen with intuitive icon-driven setup
  • Precise flow control with ±0.5% accuracy and reduced flow pulsation
  • 1 year warranty

More About this Item

The Legato® 111 dual syringe pump is specifically designed for nanoliter applications requiring precision and consistent performance. Engineered with advanced micro-stepping technology, the pump eliminates flow pulsation, delivering smooth and accurate fluid dynamics. Its versatility accommodates syringes made from glass, plastic, or stainless steel, offering a wide flow rate range from 1.26 pl/min to 25.99 ml/min, making it suitable for microfluidics, nanofluidics, and drug discovery research.

The Legato® 111 features an intuitive high-resolution touch screen that displays all critical operating parameters, ensuring seamless operation during experiments. With multi-step programming and a robust clamping mechanism, the pump provides stability and ease of use for advanced laboratory applications. Connectivity options include RS-485 and USB interfaces, with the ability to link multiple pumps.

Built for precision and reliability, the Legato™ 111 continues a legacy of delivering exceptional value and performance.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • SeriesLegato 100
  • Max Flow Rate Per Syringe (mL/min)25.99
  • Min Flow Rate Per Syringe (picoL/min)1.28
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.5
  • InputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • OutputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • Linear Force (lbs)30
  • Linear Force (kN)13.6
  • Number of Syringes2
  • Syringe Size Accepted (Max mL)10
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)159
  • Syringe Travel Rate (sec/microstep)27.5
  • Syringe Travel Rate (microsec/microstep)26
  • ReversibleYes
  • Accuracy±0.5%
  • Min Temperature (° F)40
  • Max Temperature (° F)104
  • Min Temperature (° C)4
  • Max Temperature (° C)40
  • Width (in)7.5
  • Length (in)9
  • Height (in)5
  • Width (cm)19.05
  • Length (cm)22.6
  • Height (cm)15
  • DescriptionDual Infusion/Withdrawal Programmable Syringe Pump
  • Warranty1 year
Reviews
Q&A