Legato 110 Single Infusion/Withdrawal Programmable Syringe Pump

Representative image only.

Legato 110 Single Infusion/Withdrawal Programmable Syringe Pump

| Mfr: 788110| Item: 5100503

Redefining precision in small volume fluid delivery with multi-step dosing

$5,436.81CAD / Each

$5,436.81CAD / Each
Product Description

Key Features

  • Infusion, withdrawal, and combined modes for versatile applications
  • Precise flow control with ±0.5% accuracy and reduced flow pulsation
  • High-resolution color touch screen with easy icon-driven software
  • Accommodates syringes from 0.5 µl to 60 mL, made from glass, plastic, or stainless steel
  • 1 year warranty

More About this Item

The Legato® 110 syringe pump is engineered to set new benchmarks in precision, versatility, and reliability for laboratory fluid delivery systems. Designed with advanced micro-stepping techniques, it minimizes flow pulsation, ensuring a stable and smooth output. The pump supports a wide range of flow rates, from as low as 1.26 pL/min to 88.28 mL/min, making it ideal for a variety of applications, from microfluidics to pharmaceutical research.

Its intuitive high-resolution touch screen interface allows users to easily monitor and configure parameters such as flow rate, syringe size, and delivered volume. The Legato® 110 also includes advanced features like password protection, spill dam safety, and LED indicators for enhanced usability. Built-in RS-485 and USB interfaces enable seamless connectivity for multi-pump systems, making it a perfect solution for complex, multi-step dosing applications.

Experience the next generation of syringe pumps—engineered for accurate and smooth flow.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • SeriesLegato 100
  • Max Flow Rate Per Syringe (mL/min)88.28
  • Min Flow Rate Per Syringe (picoL/min)1.28
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.5
  • InputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • OutputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • Linear Force (lbs)30
  • Linear Force (kN)13.6
  • Number of Syringes1
  • Syringe Size Accepted (Max mL)60
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)159
  • Syringe Travel Rate (sec/microstep)27.5
  • Syringe Travel Rate (microsec/microstep)26
  • ReversibleYes
  • Accuracy±0.5%
  • Min Temperature (° F)40
  • Max Temperature (° F)104
  • Min Temperature (° C)4
  • Max Temperature (° C)40
  • Width (in)7.5
  • Length (in)9
  • Height (in)5
  • Width (cm)19.05
  • Length (cm)22.6
  • Height (cm)15
  • DescriptionSingle Infusion/Withdrawal Programmable Syringe Pump
  • Warranty1 year
Reviews
Q&A