Legato 101 Dual Infusion Syringe Pump

Representative image only.

Legato 101 Dual Infusion Syringe Pump

| Mfr: 788101| Item: 5100502

Unmatched precision for small-volume applications

$4,899.02CAD / Each

$4,899.02CAD / Each
Product Description

Key Features

  • Accommodates syringes from 0.5 µL to 10 mL, compatible with all syringe types
  • High-resolution color touch screen for effortless control and monitoring
  • Advanced micro-stepping technology eliminates flow pulsation, ensuring ±0.5% accuracy
  • Built-in RS-485 interface and USB port for seamless connectivity

More About this Item

The Legato® 101 is the ideal solution for dual syringe, infuse-only applications, offering flow rates from 1.26 pL/min to 25.99 mL/min, depending on syringe size. Designed with the user in mind, the intuitive touch screen interface simplifies setup and operation, displaying critical parameters like syringe size, flow rate, volume delivered, and elapsed time.

Its robust design includes a full metal chassis, built-in spill protection, and a convenient LED indicator on the front panel. The pump supports a wide range of applications, from microfluidics and drug discovery to flow cytometry and organic synthesis, making it an invaluable tool for professionals in pharmaceutical, biotech, and chemical markets.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite Europeenne
Specifications
  • SeriesLegato 100
  • Max Flow Rate Per Syringe (mL/min)25.99
  • Min Flow Rate Per Syringe (picoL/min)1.28
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.5
  • InputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • OutputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • Linear Force (lbs)30
  • Linear Force (kN)13.6
  • Number of Syringes2
  • Syringe Size Accepted (Max mL)10
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)159
  • Syringe Travel Rate (sec/microstep)27.5
  • Syringe Travel Rate (microsec/microstep)26
  • ReversibleNo
  • Accuracy±0.5%
  • Min Temperature (° F)40
  • Max Temperature (° F)104
  • Min Temperature (° C)4
  • Max Temperature (° C)40
  • Width (in)7.5
  • Length (in)9
  • Height (in)5
  • Width (cm)19.05
  • Length (cm)22.6
  • Height (cm)15
  • DescriptionDual Infusion Syringe Pump
  • Warranty1 year
Reviews
Q&A