Legato 100 Single Infusion Syringe Pump

Representative image only.

Legato 100 Single Infusion Syringe Pump

| Mfr: 788100| Item: 5100501

Precision, reliability, and simplicity come together in the Legato™ 100, the ultimate single-syringe infusion-only pump for all laboratory needs

$4,147.59CAD / Each

$4,147.59CAD / Each

Buy It Together

Current Item

Legato 100 Single Infusion Syringe Pump
Legato 100 Single Infusion Syringe Pump
5100501

$4,147.59CAD / Each
+ =
Total Price 4208.15 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Delivers precise flow rates with ±0.5% accuracy, supporting syringes from 0.5 µL to 60 mL
  • Features an intuitive high-resolution touch screen for effortless control and monitoring
  • Compatible with syringes of all materials, including glass, plastic, and stainless steel
  • Equipped with RS-485 connectivity for multi-pump setups
  • Designed with user convenience in mind: built-in spill dam, LED status indicator, and advanced micro-stepping techniques to reduce flow pulsation
  • 1 year warranty

More About this Item

The Legato™ 100 combines cutting-edge technology with user-friendly features, making it an ideal choice for applications like electrospinning, mass spec calibration, drug discovery, and microfluidics. Its robust design ensures stable and accurate fluid delivery while accommodating a wide range of syringe sizes and materials. The large touch screen color display allows the user to see all the pumps operating parameters to ensure proper operation during experiments. Syringe size and flow rate are easily displayed along with volume delivered and elapsed time. Set up is easy using the icon driven software.

Perfect for research laboratories, the Legato™ 100 offers a wide dynamic flow rate range, from pico-liters to milliliters per minute. Its compact, lightweight design and touch screen interface make it a versatile and reliable addition to any lab.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • SeriesLegato 100
  • Max Flow Rate Per Syringe (mL/min)88.28
  • Min Flow Rate Per Syringe (picoL/min)1.28
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.5
  • InputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • OutputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • Linear Force (lbs)30
  • Linear Force (kN)13.6
  • Number of Syringes1
  • Syringe Size Accepted (Max mL)60
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)159
  • Syringe Travel Rate (sec/microstep)27.5
  • Syringe Travel Rate (microsec/microstep)26
  • ReversibleNo
  • Accuracy±0.5%
  • Min Temperature (° F)40
  • Max Temperature (° F)104
  • Min Temperature (° C)4
  • Max Temperature (° C)40
  • Width (in)7.5
  • Length (in)9
  • Height (in)5
  • Width (cm)19.05
  • Length (cm)22.6
  • Height (cm)15
  • DescriptionSingle Infusion Syringe Pump
  • Warranty1 year
Reviews
Q&A