Large Kimwipes wipe dispenser 15.1875, White

Representative image only.

Large Kimwipes wipe dispenser 15.1875, White

| Item: 6352820

$111.83CAD / Each

$111.83CAD / Each

Buy It Together

Current Item

Large Kimwipes wipe dispenser 15.1875, White
Large Kimwipes wipe dispenser 15.1875, White
6352820

$111.83CAD / Each
+ + =
Total Price 235.45 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Keep disposable supplies where they're needed
  • Free valuable drawer space for storage
  • 1 year warranty

More About this Item


Wipe Dispensers are ready to mount near instruments, workstations, hoods, and benches. Simply peel adhesive tape backing and press on.

1 Year Warranty
Specifications
  • Number Of Compartments1
  • ColorWhite
  • Exterior Width (in)15 3/16
  • Exterior Height (in)3 1/2
  • Exterior Depth (in)4 3/4
  • Exterior Width (cm)38.57625
  • Exterior Height (cm)8.89
  • Exterior Depth (cm)12.065
  • DescriptionLarge Kimwipes wipe dispenser 15.1875, White
  • Warranty1 year
Reviews
Q&A