Large Bottle Brush Angled Head 16", 12/pk

Representative image only.

Large Bottle Brush Angled Head 16", 12/pk

| Item: 8455089

Contoured brushes are designed to clean hard-to-reach areas

$286.94CAD / Pkg of 12

$286.94CAD / Pkg of 12
Product Description

Key Features

  • 1 month warranty

More About this Item

Radial tip brushes allow you to remove difficult deposits without scratching your container. Folding tip and double-tufted brushes are made to fold flat through the bottle neck and expand to fill the container. Angle head brushes are manufactured to angle the brush along the curvature of the container with minimal strain. Volumetric brushes feature an angled handle which bends to fit the container shape for cleaning pear-shaped, Erlenmeyer, round bottom, flat bottom, Nephelo, Kjeldahl, filtering, and volumetric flasks.

1 Month Warranty
Specifications
  • MaterialNylon bristles, plastic handle
  • ColorWhite
  • Handle Length (in)12
  • DescriptionLarge Bottle Brush Angled Head 16", 12/pk
  • Warranty1 month
Reviews
Q&A