LaMotte 1097 Economical Bottom Sampling Dredge, 6"L x 7-1/1/2"W x 3"D

Representative image only.

LaMotte 1097 Economical Bottom Sampling Dredge, 6"L x 7-1/1/2"W x 3"D

LaMotte | Mfr: 1097| Item: 0547020

Quickly sample sediment from various bodies of water

$544.42CAD / Each

$544.42CAD / Each

Buy It Together

Current Item

LaMotte 1097 Economical bottom sampling dredge, 6"L x 7-1/1/2"W x 3"D
LaMotte 1097 Economical bottom sampling dredge, 6"L x 7-1/1/2"W x 3"D
0547020

$544.42CAD / Each
+ =
Total Price 711.87 ADD 2 ITEMS TO CART
Product Description

Key Features

  • A simple trigger mechanism holds the sampler open while lowering to cover a uniform area
  • Dredge closes when it hits the bottom
  • 1 year warranty

More About this Item

This stainless steel dredge is designed to sample soft sand or silt bottoms from lakes, ponds, streams, or rivers.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Width (in)7.5
  • Height (in)3
  • Length (in)6
  • Length (ft)0.5
  • Length (cm)15.24
  • DescriptionEconomical bottom sampling dredge, 6"L x 7-1/1/2"W x 3"D
  • Warranty1 year
Reviews
Q&A