LaMotte 1055/EP Handheld Soil Sampler; 10" Length, 1" Core Diameter

Representative image only.

LaMotte 1055/EP Handheld Soil Sampler; 10" Length, 1" Core Diameter

LaMotte | Mfr: 1055/EP| Item: 9902700

Basic soil sampling for an economical price!

$100.78CAD / Each

$100.78CAD / Each
Product Description

Key Features

  • Cut-away side permits easy visual inspection of the soil sample

More About this Item

This new soil sampler gives you quick, no frills core samples at an economical price. Sampler is made of galvanized steel with a tapered saw-toothed cutting edge. Soil sampler cuts a 1" dia x 10"L core. Samplers include 20 LDPE sample storage bags. Shpg wt 1.5 lb (0.68 kg).

Specifications
  • MaterialGalvanized Steel
  • Core Diameter (in)1
  • Core Diameter (cm)2.54
  • Length (in)10
  • Length (cm)25.4
  • DescriptionHandheld Soil Sampler; 10" Length, 1" Core Diameter
Reviews
Q&A