Lakeside Carts 450 Stainless Steel Platform Truck, 200 lb Cap, 20.75" Square Platform

Representative image only.

Lakeside Carts 450 Stainless Steel Platform Truck, 200 lb Cap, 20.75" Square Platform

Lakeside Carts | Mfr: 450| Item: 0937000

$1,488.12CAD / Each

$1,488.12CAD / Each
Product Description

More About this Item

B) Stainless steel platform truck features a leak-proof bottom supported by a heavy angle iron frame-holds up to 200 lb (91 kg). Includes chrome-plated tubular steel handle and 4" swivel casters. Platform is 20 3/4" square, 6" H. Truck measures 27" x 20 7/8" x 32" overall. Shpg wt 29.0 lb (13.2 kg).

Specifications
  • Length (in)20.875
  • Width (in)27
  • Height (in)32
  • Length (cm)53.02
  • Width (cm)68.58
  • Height (cm)81.28
  • Capacity (lbs)200
  • Capacity (kg)91
  • Caster Size (in)4
  • DescriptionStainless Steel Platform Truck, 200 lb Cap, 20.75" Square Platform
Reviews
Q&A