Labnet P3940-5000 Autoclavable Pipette, adjustable vol, 1000 - 5000 uL

Representative image only.

Labnet P3940-5000 Autoclavable Pipette, adjustable vol, 1000 - 5000 uL

Labnet | Mfr: P3942-5000| Item: 2460112

Autoclavable, comfortable and accurate

$648.29CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$648.29CAD / Each

Buy It Together

Current Item

Labnet P3940-5000 Autoclavable Pipette, adjustable vol, 1000 - 5000 uL
Labnet P3940-5000 Autoclavable Pipette, adjustable vol, 1000 - 5000 uL
2460112

$648.29CAD / Each
+ + =
Total Price 1743.75 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Superior accuracy and reproducibility
  • Convenient thumbwheel and push-button volume selection
  • Universal shaft accepts most pipette tips
  • 3 year warranty

More About this Item

This line of pipettes is ergonomically designed for comfort and engineered to be lightweight and well balanced—use in either your right or left hand. Large digital display provides enhanced visibility. Chemical-resistant, maintenance-free seals and finely polished pistons provide unsurpassed accuracy sample after sample. Adjustable digital micrometer is slightly recessed to prevent unintentional changes and is protected from the effects of thermal expansion by the insulated pipettor body. The tip ejector is ergonomically positioned to reduce fatigue during prolonged use, is adjustable to accommodate various styles of tips, and is removable for pipetting into narrow tubes. Tip ejector’s stainless steel construction resists corrosion, rust, and breakage. autoclavable.

3 Year WarrantyISO9001 Certified Supplier
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)5000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)5
  • Min Dispensing (mL)1
  • Max Dispensing (mL)5
  • Increments (µL)10
  • Accuracy (%)±0.80%
  • Tip EjectorYes
  • DescriptionAutoclavable Pipette, adjustable vol, 1000 - 5000 uL
  • Warranty3 year
Reviews
Q&A