Labglass BP-1760-004 Filtering Flask; capacity, 4000 mL; 208mm OD x 370mm H

Representative image only.

Labglass BP-1760-004 Filtering Flask; capacity, 4000 mL; 208mm OD x 370mm H

Labglass | Mfr: BP-1760-004| Item: 3450936

Use these new Labglass™ PYREX® filtering flasks for vacuum filtration

$425.29CAD / Case of 1

$425.29CAD / Case of 1
Product Description

Key Features

  • Use these with Labglass™ funnel assemblies
  • 2 year warranty

More About this Item

Attach a 3/8" ID vacuum hose to the sidearm of the flask via the #2 hose connector. Insert a funnel into the neck of the flask through a #8 rubber stopper joint.

* Base outside diameter in mm.

Two year warranty
Specifications
  • MaterialGlass
  • Capacity (mL)4000
  • Overall Height (cm)37
  • Filter Size208 mm OD* x 370 mm H
  • DescriptionFiltering Flask; capacity, 4000 mL; 208mm OD x 370mm H
  • Warranty2 year
Reviews
Q&A