Labglass BP-1760-002 Filtering Flask; capacity, 2000 mL; 168mm OD x 292mm H

Representative image only.

Labglass BP-1760-002 Filtering Flask; capacity, 2000 mL; 168mm OD x 292mm H

Labglass | Mfr: BP-1760-002| Item: 3450934

Use these new Labglass™ PYREX® filtering flasks for vacuum filtration

$295.34CAD / Case of 1

$295.34CAD / Case of 1
Product Description

Key Features

  • Use these with Labglass™ funnel assemblies
  • 2 year warranty

More About this Item

Attach a 3/8" ID vacuum hose to the sidearm of the flask via the #2 hose connector. Insert a funnel into the neck of the flask through a #8 rubber stopper joint.

* Base outside diameter in mm.

Two year warranty
Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Overall Height (cm)29.2
  • Filter Size168 mm OD* x 292 mm H
  • DescriptionFiltering Flask; capacity, 2000 mL; 168mm OD x 292mm H
  • Warranty2 year
Reviews
Q&A