Labconco SteamScrubber® Glassware Washer, Undercounter, with Window and Light, 1-Phase; 115 VAC 60 Hz

Representative image only.

Labconco SteamScrubber® Glassware Washer, Undercounter, with Window and Light, 1-Phase; 115 VAC 60 Hz

Labconco | Mfr: 401101000| Item: 8896403

Steam generator penetrates and softens dried contaminants

$20,119.14CAD / Each

$20,119.14CAD / Each

Buy It Together

Current Item

Labconco SteamScrubber® Glassware Washer, Undercounter, with Window and Light, 1-Phase; 115 VAC 60 Hz
Labconco SteamScrubber® Glassware Washer, Undercounter, with Window and Light, 1-Phase; 115 VAC 60 Hz
8896403

$20,119.14CAD / Each
+ + +
SP Hotpack DI Water Boost Pump for Glassware Washer
7890362

$1,532.33CAD / Each
=
Total Price 25821.16 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Upper and lower racks, four leveling feet, two anchoring screws, hose clamp, kick panel extension, three #10-24 x 3/4” hex head screws, and an Allen wrench.

Key Features

  • SpeedVent™ technology shortens drying time by venting residual heat from the washer
  • Avoid cross-contamination with separate pumps to recirculate water for cleaning and draining
  • CleanWorks™ interface provides intuitive control of cycle programs and performance data
  • Touchscreen display features multiple preprogrammed wash cycles and allows for storage of up to 200 custom programs
  • Safely backup programs and data log up to 13 parameters for each program for easy export to a USB drive
  • Constructed with 304 stainless steel door and tank — freestanding models also have stainless steel sides and top
  • Runs on 1-Phase, 115 VAC, 60 Hz power
  • 2 Years Product / 2 Year Parts and Labor Warranty

More About this Item

Redesigned SteamScrubber® glassware washers have a built-in steam generator to penetrate and remove dried residue. Built-in dual water pumps allow you to use a non-pressurized water source to provide a thorough cleaning and separate drain pump to reduce the potential for cross-contamination. Robust heating provides a water temperature that reaches 93°C to remove stubborn contaminants. Quickly dry glassware with forced air drying via an inlet in the back of the washer.

The SteamScrubber washer features the CleanWorks™ operating system on an easy-to-use touchscreen display. Quickly access multiple preprogramed wash cycles or create and customize up to 200 custom programs. Almost every aspect of the wash program can be modified including steam generation, water source, temperature and cycle time. Easily view program progression via the progress bar display while running a wash cycle. The operating system also features program backup, program data logging, a USB port for data exporting, and access to installation and troubleshooting tools for diagnostic review.

Interchangeable racks accommodate a wide range of washing applications. Designed primarily to hold general glassware such as beakers, utensils, test tubes, and Petri dishes, the SteamScrubber comes with upper and lower standard open racks that accommodate a wide variety of baskets and inserts. The upper rack includes a third wash arm for increased coverage.

Choose between the undercounter or freestanding washer models. Both models feature a 304 stainless steel door and tank. The freestanding models also have stainless steel sides and top. Both models are available with a built-in window and LED lighting, allowing you to visually monitor the operation of your washer.

Conformite Europeenne
Specifications
  • Water Consumption (Gal)3.4
  • Exterior Width (in)24.1
  • Exterior Height (in)36
  • Exterior Depth (in)27.7
  • Chamber Width (in)22.6
  • Chamber Height (in)18.8
  • Chamber Depth (in)21.3
  • Power (VAC)115
  • Power (Hz)60
  • Washing Temperature (° F)199.4
  • Washing Temperature (° C)93
  • Inlet ConnectionMale ¾-11½ Garden Hose Thread (GHT) hose fitting
  • Outlet Connections5/8" ID hose fitting
  • DescriptionGlassware Washer, Undercounter, with Window and Light, 1-Phase; 115 VAC 60 Hz
  • Warranty2 Years Product / 2 Year Parts and Labor
Reviews
Q&A