Labconco Logic Vue Connection Kit

Representative image only.

Labconco Logic Vue Connection Kit

Labconco | Mfr: 3037000| Item: 3351795

Enhance the performance of your enclosure with the following accessories

$2,475.30CAD / Each

$2,475.30CAD / Each
Product Description

Key Features

  • Connects two Logic® Vue enclosures together for an expanded work area
  • 1 year warranty

More About this Item

Connection provides a passthrough that is 10"W x 38.9"H x 28"D. Installation is required.

1 Year Warranty
Specifications
  • Compatible WithAll Logic® Vue biosafety enclosures
  • Height (in)72
  • Width (InchShort)12
  • Depth (InchShort)30
  • Width (cm)30.48
  • Height (cm)182.88
  • Depth (cm)76.2
  • DescriptionConnection Kit
  • Warranty1 year
Reviews
Q&A