Labconco Logic Vue Canopy Connection for 4-ft Wide Enclosure

Representative image only.

Labconco Logic Vue Canopy Connection for 4-ft Wide Enclosure

Labconco | Mfr: 3347811| Item: 3351793

Enhance the performance of your enclosure with the following accessories

$1,841.74CAD / Each

$1,841.74CAD / Each
Product Description

Key Features

  • Maintain negetive pressure exhaust flow while saving energy
  • For thimble exhausting the 4-ft wide Logic® Vue enclosures
  • 1 year warranty

More About this Item

The canopy can detect insufficient exhaust in less than one second and sends an alarm signal to trigger audio and visual alarms via the LCD screen. Canopy adds 9.8" to overall depth of Logic Vue 4-ft enclosure. Collar is 10" (25.4 cm) ID. Powder-coated steel construction. Exhaust connection is required. Damper and remote blower (not included) are recommended. Installation is required.

1 Year Warranty
Specifications
  • MaterialPowder-coated steel
  • Compatible With4-ft wide Logic® Vue biosafety enclosures
  • Height (in)19
  • Width (InchShort)27 51/64
  • Depth (InchShort)12 45/64
  • Width (cm)70.61
  • Height (cm)48.26
  • Depth (cm)32.25
  • DescriptionCanopy Connection for 4-ft Wide Enclosure
  • Warranty1 year
Reviews
Q&A