Labconco FreeZone Tube Rack, Round, SS, 4 x 50 mL

Representative image only.

Labconco FreeZone Tube Rack, Round, SS, 4 x 50 mL

Labconco | Mfr: 7379500| Item: 0335327

Use to hold various size test tubes or micro tubes in upright position

$559.89CAD / Each

$559.89CAD / Each
Product Description

Key Features

  • Securely hold up to 4 x 50 mL (30 mm dia x 115 mm L) tubes in upright position
  • Compatible with 750 mL or larger Fast-Freeze flask
  • 1 year warranty
1 Year Warranty
Specifications
  • Height (InchShort)6 5/8
  • MaterialStainless steel
  • Compatible With4 x 50 mL tubes
  • Height (in)6.6875
  • Diameter (InchShort)3 1/4
  • Height (cm)17
  • Diameter (cm)8.3
  • DescriptionTube Rack, Round, SS, 4 x 50 mL
  • Warranty1 year
Reviews
Q&A