Labconco FreeZone Tube Rack, Rectangular, SS, 70 x 12 to 13 mm

Representative image only.

Labconco FreeZone Tube Rack, Rectangular, SS, 70 x 12 to 13 mm

Labconco | Mfr: 7370000| Item: 0335321

Use to hold various size test tubes or micro tubes in upright position

$500.95CAD / Each

$500.95CAD / Each
Product Description

Includes

Stainless steel bottom.

Key Features

  • Securely holds up to 70 x 12 to 13 mm dia test tubes in upright position
  • Compatible with FreeZone® bulk tray dryers, stoppering tray dryers, and tray dryers
  • 1 year warranty
1 Year Warranty
Specifications
  • Length (")11 1/2
  • Width (InchShort)7 13/32;7 3/8
  • Height (InchShort)2 1/2
  • MaterialStainless steel
  • Compatible With70 x 12 to 13 mm tubes
  • Height (in)2.5
  • Depth (InchShort)11 1/2
  • Width (cm)18.8
  • Height (cm)6.4
  • Depth (cm)29.2
  • DescriptionTube Rack, Rectangular, SS, 70 x 12 to 13 mm
  • Warranty1 year
Reviews
Q&A