Labconco FreeZone Lid for 4.5, 6, 8, 12, and 18 L FreeZone® Freeze Dryers, SS, 14" Dia

Representative image only.

Labconco FreeZone Lid for 4.5, 6, 8, 12, and 18 L FreeZone® Freeze Dryers, SS, 14" Dia

Labconco | Mfr: 7207400| Item: 0335339

Easily connect accessories through 3” diameter center hole

$559.89CAD / Each

$559.89CAD / Each
Product Description

Includes

Neoprene gasket.

neoprene gasket.

Key Features

  • Securely fits on drying chambers and FreeZone collector chambers
  • Stainless steel lid provides additional protection from solvents and corrosives
  • Compatible with 4.5, 6, 8, 12, and 18 L FreeZone® freeze dryers
  • 1 year warranty
1 Year Warranty
Specifications
  • Height (InchShort)1
  • MaterialStainless steel and neoprene
  • Compatible With4.5, 6, 8, 12, and 18 L FreeZone® freeze dryers
  • Height (in)1
  • Diameter (InchShort)14
  • Height (cm)2.5
  • Diameter (cm)35.6
  • DescriptionLid for 4.5, 6, 8, 12, and 18 L FreeZone® Freeze Dryers, SS, 14" Dia
  • Warranty1 year
Reviews
Q&A