Labconco FreeZone Heated Product Shelf Freeze Drying Chamber, 5 Shelves, with Valves, 230V, US Plug

Representative image only.

Labconco FreeZone Heated Product Shelf Freeze Drying Chamber, 5 Shelves, with Valves, 230V, US Plug

Labconco | Mfr: 780802110| Item: 0334613

Easily attach flasks to your freeze dry system or contain samples in bulk

$23,485.84CAD / Each

$23,485.84CAD / Each

Buy It Together

Current Item

Labconco FreeZone Heated Product Shelf Freeze Drying Chamber, 5 Shelves, with Valves, 230V, US Plug
Labconco FreeZone Heated Product Shelf Freeze Drying Chamber, 5 Shelves, with Valves, 230V, US Plug
0334613

$23,485.84CAD / Each
+ + + =
Total Price 38515.89 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Acrylic cylinder and base, temperature probes, five removeable shelves, and US plug.

Key Features

  • Easily mounts atop FreeZone Freeze Dry Systems
  • Accommodates ½” and ¾” flask adapters
  • Compatible with Labconco freeze dryers
  • 8 month warranty

More About this Item

These drying chambers provide a means to attach flasks to your freeze dryer or contain samples in bulk. Various models are available from 8-, 12- to 16-port drying chambers to 3 to 5 heated product shelf chambers.

The 12" dia acrylic drying chamber features 8 ports that accommodate both ½” and ¾” adapters for quick and easy connection of flasks. The five 10" dia removable shelves are are intended to be used in conjunction with Labconco Freeze Dryers to facilitate the lyophilization process. Each shelf is equipped with a shelf sensor to accurately control the temperature of the shelf. .

Conformite Europeenne
Specifications
  • Cooling Capacity (° F)140
  • Cooling Capacity (° C)50
  • Exterior Width (InchShort)13.5
  • Exterior Height (InchShort)24.6
  • Exterior Depth (in)15.2
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionHeated Product Shelf Freeze Drying Chamber, 5 Shelves, with Valves, 230V, US Plug
  • Warranty8 Months
Reviews
Q&A