Labconco Flexi-Bin Bin, 8” Deep, Polyethylene

Representative image only.

Labconco Flexi-Bin Bin, 8” Deep, Polyethylene

Labconco | Mfr: 8031180| Item: 0938006

Safely transport glassware and chemical containers

Call For Price

Call For Price
Product Description

Key Features

  • Constructed of corrosion resistant polyethlene
  • Compatible with Labconco Flexi-Bin Cart
  • 1 year warranty

More About this Item

The eight-inch-deep bin is constructed of corrosion-resistant polyethylene. Compatible with the Labconco Flexi-Bin Cart, the bin allows you to safely transport glassware and chemical containers.

1 Year Warranty
Specifications
  • MaterialPolyethylene
  • Compatible WithLabconco Flexi-Bin Cart
  • Length (InchShort)22 1/4
  • Width (InchShort)17
  • Depth (InchShort)8
  • Width (cm)43.2
  • Length (cm)56.5
  • Depth (cm)20.32
  • DescriptionPolyethylene Bin, 8” Deep
  • Warranty1 year warranty
Reviews
Q&A