Labconco 9503600 Worksurface, Eco Foil, XStream, 6', 36", no cutout

Representative image only.

Labconco 9503600 Worksurface, Eco Foil, XStream, 6', 36", no cutout

Labconco | Mfr: 9503600| Item: 0910082

$4,987.43CAD / Each

$4,987.43CAD / Each
Product Description

More About this Item

Work surfaces are black solid epoxy resin.

ETL Listed
Specifications
  • Hood Width (in)72
  • Exterior Width (in)72
  • Exterior Depth (in)36
  • DescriptionWorksurface, Eco Foil, XStream, 6', 36", no cutout
Reviews
Q&A